Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
ROEBUCK GS6040180 ABRASIVE FLAP WHEEL 60 X 40MM DIAMETER 180 GRADE
ROEBUCK GS6040180 ABRASIVE FLAP WHEEL 60 X 40MM DIAMETER 180 GRADE
Endless abrasive belt Unbranded
References
unbranded:
GS6040180
rubix:
067884
Technical specifications
Grain
180
Product details
Technical specifications
Product details : ROEBUCK GS6040180 ABRASIVE FLAP WHEEL 60 X 40MM DIAMETER 180 GRADE
MOS 12600rpm
Technical specifications
Attributes
Grain
180
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.55
excl. VAT
/
Each
£
5.46
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
3M 546377 BELT 237AA A100 CH 50 X 450 B
NORTON 69957350651 CERAMIC R929 BELTS 20MM X 480MM P60
3M 546449 SCOTCHBRITE SC-BS 19 MM X 457 MM A MED RED
DEWALT ABRASIVE BELT 75 X 457MM 100G PACK OF 3 DT3643-QZ
NORTON 63642560145 R230 ABRASIVE BELT 100X610 P60
ROEBUCK 306213 ALUMINIUM OXIDE CLOTH BELT 100 X 915MM P120 PACK OF 10
3M 14969 CUBITRON II BELT 784F 50+ 100 X 3150 MM
BOSCH SANDING BELT 100 X 610MM PACK OF 3 2608606139
3M 7100329013 CUBITRON3 CLOTH BELT 1184F 36+ YF WEIGHT 100MM X 2000MM
ROEBUCK 305942 EMERY ROLL 50MM X 50M MEDIUM P100 50M
ROEBUCK 067076 STANDARD CUTTER FOR 2 TYPE DRESSER
3M 10887 CUBITRON II CLOTH BELT 784F 10 MM X 330 MM 80+
ROEBUCK 306218 ALUMINIUM OXIDE CLOTH BELT 150X1090MM P120 PACK OF 10
ROEBUCK CD6102 ALUMINIUM OXIDE ADHESIVE DISC 150MM P60 PACK OF 100
MAKITA P-36734 ABRASIVE BELT 30X533 240G 9031 PK5