Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
NORTON 66261123638 BFL BL 13X610 R929 NOR P60 BELT
NORTON 66261123638 BFL BL 13X610 R929 NOR P60 BELT
NORTON 66261123638 BFL BL 13X610 R929 NOR P60 BELT
References
norton:
66261123638
rubix:
217A0576
ean:
8711479992971
Technical specifications
Length
610
mm
Width
130
mm
Product details
Technical specifications
Product details : NORTON 66261123638 BFL BL 13X610 R929 NOR P60 BELT
Technical specifications
Attributes
Length
610
mm
Width
130
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.32
excl. VAT
/
Each
£
1.58
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK 067075 STANDARD CUTTER FOR 1 TYPE DRESSER
3M 16865 BELT 984F 36+ 100 X 1000
63642552143 13X305 R822 P60 SANDING BELT
ROEBUCK GS6040180 ABRASIVE FLAP WHEEL 60 X 40MM DIAMETER 180 GRADE
3M 7100329014 CUBITRON3 CLOTH BELT 1184F 36+ YF WEIGHT 100MM X 1220MM
3M 17199 CUBITRON II BELT 784F 36+ 50 X 4000 MM
3M 22540 TRIZACT BELT 237AA A100 100 X 4000 MM
3M 599685 CUBITRON II CLOTH BELT 984F 150MMX2000MM 36+
NORTON 66254422512 RAZORSTAR SANDING BELT 75 X 4000MM 36G YELLOW
DEWALT ABRASIVE BELT 75 X 533MM 100G PACK OF 3 DT3628-QZ
3M 7100329005 CUBITRON3 CLOTH BELT 1184F 36+ YF WEIGHT 50MM X 2500MM
ROEBUCK GS5020180 ABRASIVE FLAP WHEEL 50 X 20MM DIAMETER 180 GRADE 678
ROEBUCK 305226 EMERY ROLL 25MM X 50M EXTRA COARSE P40 50M
DEWALT ABRASIVE BELT 75 X 533MM 80G PACK OF 3 DT3377-QZ
ROEBUCK 30 6120-SINGLE WATERPROOF PAPER SHEETS P1000 SINGLE