References
Bosch:2608606040
Rubix:1243501
EAN:3165140163767

Product details : BOSCH SANDING BELT 75 X 457MM PACK OF 3 2608606040
Band size,
Width mm: 75
Band size,
Length mm: 457
Grain: 60; 80; 100
Technical specifications
Attributes
| Logistic Weight | 79 g |
|---|---|
| Packaged dimensions (D x W x H) | 250x84x42 mm |
| Package weight | 70 g |
| Length | 457 mm |
| Width | 75 mm |
| Grain | 60 |
Show UNSPSC/ECL@SS
£ 6.93 excl. VAT
/ Each
£ 8.32 incl. VAT
- Usually arrives within 14 working days
