Barrel roller bearing
Inner diameter | 20 mm |
---|---|
Outer diameter | 47 mm |
Width | 14 mm |
Logistics dimensions (L x W x H) | 14x47x47 mm |
---|---|
Logistic Weight | 111 g |
Inner diameter | 20 mm |
Outer diameter | 47 mm |
Width | 14 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | 202..-TVP |
Material | Steel |
Cage | Polyamide |
Limit speed | 13100 rpm |
Basic static load, radial - C0r | 19400 N |
Basic dynamic load, radial - Cr | 20400 N |
Usually arrives within 14 working days