Barrel roller bearing
Inner diameter | 90 mm |
---|---|
Outer diameter | 190 mm |
Width | 43 mm |
Logistics dimensions (L x W x H) | 43x190x190 mm |
---|---|
Logistic Weight | 6120 g |
Inner diameter | 90 mm |
Outer diameter | 190 mm |
Width | 43 mm |
Bearing Clearance | cn |
Sealing | open |
Series | 203..-mb |
Material | steel |
Cage | brass |
Limit speed | 3500 rpm |
Basic static load, radial - C0r | 360000 N |
Basic dynamic load, radial - Cr | 300000 N |
Usually arrives within 14 working days