Barrel roller bearing
Inner diameter | 65 mm |
---|---|
Outer diameter | 120 mm |
Width | 23 mm |
Logistics dimensions (L x W x H) | 23x120x120 mm |
---|---|
Logistic Weight | 1220 g |
Inner diameter | 65 mm |
Outer diameter | 120 mm |
Width | 23 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | 202..-TVP |
Material | Steel |
Cage | Polyamide |
Limit speed | 6000 rpm |
Basic static load, radial - C0r | 117000 N |
Basic dynamic load, radial - Cr | 94000 N |
Usually arrives within 14 working days