Barrel roller bearing
Inner diameter | 85 mm |
---|---|
Outer diameter | 180 mm |
Width | 41 mm |
Logistics dimensions (L x W x H) | 41x180x180 mm |
---|---|
Logistic Weight | 5240 g |
Inner diameter | 85 mm |
Outer diameter | 180 mm |
Width | 41 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | 203..-MB |
Material | Steel |
Cage | Brass |
Limit speed | 3750 rpm |
Basic static load, radial - C0r | 320000 N |
Basic dynamic load, radial - Cr | 270000 N |
Usually arrives within 14 working days