References
FAG:20216-TVP
Rubix:229A0156
Manufacturer :0167019330000
EAN:4012801185721

Product details : FAG 20216-TVP SPHERICAL ROLLER BEARING 167019330000
Spherical roller bearing 202, dimensions in accordance with DIN 635-1
Barrel roller bearings 202, main dimensions to DIN 635-1
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x140x140 mm |
|---|---|
| Logistic Weight | 1519 g |
| Inner diameter | 80 mm |
| Outer diameter | 140 mm |
| Width | 26 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 202..-tvp |
| Material | steel |
| Cage | polyamide |
| Limit speed | 5200 rpm |
| Basic static load, radial - C0r | 163000 N |
| Basic dynamic load, radial - Cr | 126000 N |
Show UNSPSC/ECL@SS
£ 299.74 excl. VAT
/ Each
£ 359.69 incl. VAT
- Delivery usually within ( 7 ) days
