Barrel roller bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 52 mm |
Width | 15 mm |
Logistics dimensions (L x W x H) | 15x52x52 mm |
---|---|
Logistic Weight | 145 g |
Inner diameter | 25 mm |
Outer diameter | 52 mm |
Width | 15 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | 202..-TVP |
Material | Steel |
Cage | Polyamide |
Limit speed | 11500 rpm |
Basic static load, radial - C0r | 24900 N |
Basic dynamic load, radial - Cr | 24100 N |
Usually arrives within 14 working days