Spherical Roller Bearing
Inner diameter | 80 mm |
---|---|
Outer diameter | 140 mm |
Width | 26 mm |
Logistics dimensions (L x W x H) | 30x140x140 mm |
---|---|
Logistic Weight | 1529,8 g |
Inner diameter | 80 mm |
Outer diameter | 140 mm |
Width | 26 mm |
Bearing Clearance | cn |
Sealing | open |
Series | srv.202 |
Cage | polyamide |
Usually arrives within 14 working days