Barrel roller bearing
Inner diameter | 80 mm |
---|---|
Outer diameter | 170 mm |
Width | 39 mm |
Logistics dimensions (L x W x H) | 39x170x170 mm |
---|---|
Logistic Weight | 4571 g |
Inner diameter | 80 mm |
Outer diameter | 170 mm |
Width | 39 mm |
Bearing Clearance | cn |
Sealing | open |
Series | 203..-mb |
Material | steel |
Cage | brass |
Limit speed | 3950 rpm |
Basic static load, radial - C0r | 285000 N |
Basic dynamic load, radial - Cr | 243000 N |
Usually arrives within 14 working days