Barrel roller bearing
Inner diameter | 160 mm |
---|---|
Outer diameter | 290 mm |
Width | 48 mm |
Logistics dimensions (L x W x H) | 48x290x290 mm |
---|---|
Logistic Weight | 14400 g |
Inner diameter | 160 mm |
Outer diameter | 290 mm |
Width | 48 mm |
Bearing Clearance | cn |
Sealing | open |
Series | 202..-mb |
Material | steel |
Cage | brass |
Limit speed | 2650 rpm |
Basic static load, radial - C0r | 720000 N |
Basic dynamic load, radial - Cr | 500000 N |
Usually arrives within 14 working days