Barrel roller bearing
Inner diameter | 85 mm |
---|---|
Outer diameter | 150 mm |
Width | 28 mm |
Logistics dimensions (L x W x H) | 28x150x150 mm |
---|---|
Logistic Weight | 2140 g |
Inner diameter | 85 mm |
Outer diameter | 150 mm |
Width | 28 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | 202..-K-MB |
Material | Steel |
Cage | Brass |
Limit speed | 4750 rpm |
Basic static load, radial - C0r | 201000 N |
Basic dynamic load, radial - Cr | 155000 N |
Usually arrives within 14 working days