Barrel roller bearing
Inner diameter | 75 mm |
---|---|
Outer diameter | 160 mm |
Width | 37 mm |
Logistics dimensions (L x W x H) | 37x160x160 mm |
---|---|
Logistic Weight | 3720 g |
Inner diameter | 75 mm |
Outer diameter | 160 mm |
Width | 37 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | 203..-MB |
Material | Steel |
Cage | Brass |
Limit speed | 4100 rpm |
Basic static load, radial - C0r | 255000 N |
Basic dynamic load, radial - Cr | 216000 N |
Usually arrives within 14 working days