FAG 20222-K-MB-C3 SPHERICAL ROLLER BEARING 384288490030
Barrel roller bearing
See technical informationReferences
FAG:20222-K-MB-C3
Rubix:229A0162
Manufacturer :0384288490030
EAN:4012801286374

Product details : FAG 20222-K-MB-C3 SPHERICAL ROLLER BEARING 384288490030
Barrel roller bearing 202..-K-MB
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 38x200x200 mm |
|---|---|
| Logistic Weight | 5340 g |
| Inner diameter | 110 mm |
| Outer diameter | 200 mm |
| Width | 38 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 202..-k-mb |
| Material | steel |
| Cage | brass |
| Limit speed | 3600 rpm |
| Basic static load, radial - C0r | 370000 N |
| Basic dynamic load, radial - Cr | 285000 N |
Show UNSPSC/ECL@SS
£ 736.96 excl. VAT
/ Each
£ 884.35 incl. VAT
- Delivery usually within ( 7 ) days
