References
FAG:20230-MB
Rubix:229A0166
Manufacturer :0190001700000
EAN:4012801185837

Product details : FAG 20230-MB SPHERICAL ROLLER BEARING 190001700000
Spherical roller bearing 202, dimensions in accordance with DIN 635-1
Barrel roller bearing 202..-MB
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 45x270x270 mm |
|---|---|
| Logistic Weight | 10584 g |
| Inner diameter | 150 mm |
| Outer diameter | 270 mm |
| Width | 45 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 202..-mb |
| Material | steel |
| Cage | brass |
| Limit speed | 2850 rpm |
| Basic static load, radial - C0r | 610000 N |
| Basic dynamic load, radial - Cr | 430000 N |
Show UNSPSC/ECL@SS
£ 1,242.17 excl. VAT
/ Each
£ 1,490.60 incl. VAT
- Delivery usually within ( 7 ) days
