Filter Options
CATEGORIES
  • battery booster (9)
  • Brand
  • clarke power products
    (4)
  • facom
    (2)
  • sip industrial
    (3)
  • 9 Product(s) with 9 variant(s):

    Relevance
    brand logobrand logo
    • facom:B12.SECU
    • rubix:270A2151
    • ean:3662424085567
    brand logo
    • Weight:11.7 kg
    • Battery capacity:22 Ah
    • Max. tension:12 V
    £ 772.58 excl. VAT
    / Each
    • Delivery usually within ( 14 ) days
    brand logobrand logo
    • facom:B124.HD
    • rubix:270A2265
    • ean:3662424085581
    brand logo
    • Weight:76.7 kg
    • Battery capacity:50 Ah
    • Max. tension:24 V
    £ 4,060.30 excl. VAT
    / Each
    • Delivery usually within ( 14 ) days
    brand logobrand logo
    • clarke power products:6240020
    • rubix:1291607
    brand logo
    • Weight:9.5 kg
    • Battery capacity:18 Ah
    £ 125.62 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • clarke power products:6240030
    • rubix:1291608
    brand logo
    • Weight:15 kg
    • Battery capacity:40 Ah
    £ 225.78 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • sip industrial:7172
    • rubix:80256922
    • manufacturer :7172
    brand logo
    • Weight:11.58 kg
    • Battery capacity:22 Ah
    £ 462.59 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • clarke power products:6240010
    • rubix:1291606
    brand logo
    • Weight:8.2 kg
    £ 110.91 excl. VAT
    / Each
    • Delivery usually within ( 4 ) days
    brand logobrand logo
    • clarke power products:7631110
    • rubix:2001056
    • Delivery usually within ( 4 ) days
    brand logobrand logo
    • sip industrial:07192
    • rubix:2583249
    brand logo
    £ 1,061.31 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • sip industrial:03936
    • rubix:211A4920
    brand logo
    £ 228.28 excl. VAT
    / Each
    • Usually arrives within 14 working days