Search by reference, by article, by brand, by keyword
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Find your branch
Solutions Hub
Machining, Cutting & Drilling
(86,392)
Mechanical Power Transmission
(110,883)
Fluid Transmission & Flow Technology
(101,362)
Tools & Metrology
(32,642)
Protection, Safety & Hygiene
(55,482)
Equipment
(10,024)
Fasteners, Adhesives & Tapes
(17,691)
Maintenance & Repairs
(5,531)
Welding
(1,007)
New Products
Hand tools
(25,128)
Portable power tools
(1,552)
Pneumatic tools
(195)
Miscellaneous tools
(103)
Measuring and monitoring
(2,413)
Special tools
(3,203)
See Tools & Metrology
Explosion-proof tools
(517)
Job-specific tools
(2,257)
Automotive tooling
(429)
See Special tools
Rubix Categories
Tools & Metrology
Special tools
Automotive tooling
Battery
Battery booster
CLARKE CJL54D 54MM BOOSTER CABLES 7631110
CLARKE CJL54D 54MM BOOSTER CABLES 7631110
Booster cables
See technical information
References
Clarke Power Products:
7631110
Rubix:
2001056
Product details : CLARKE CJL54D 54MM BOOSTER CABLES 7631110
Technical specifications
Attributes
Show UNSPSC/ECL@SS
Report a product data error
£
52.46
excl. VAT
/
Each
£
62.95
incl. VAT
Delivery usually within (
4
) days
Add to cart
Don’t forget to login in order to benefit from your prices
Check our products from related categories
SIP 3936 RESCUE PAC CHARGER
CLARKE 6240010 JUMP START 900 12 VOLT STARTER
CLARKE 6240020 JUMP START 910 12 VOLT DC COMPRESSOR
CLARKE 6240030 JUMP START 4000 12 VOLT DC
FACOM B12.SECU HEAVY DUTY 12V STARTING BOOSTER
SIP 07192 PRO BOOSTER 5024 (12V/24V)
SIP 07172 PROFESSIONAL VEHICLE BOOSTER PACK 2513
FACOM B124.HD JUMPSTARTER 12V - 24V INHEAVY DUTYIN
DRAPER 10209 UNIVERSAL BATTERY TESTER
SIP 3936 RESCUE PAC CHARGER
SIEMENS 15KW 32A 24V UC 3RW4027-1BB04
SIEMENS 22KW 45A 24V UC 3RW4036-1BB04
ARMORGARD VH16-240 A SECURE MOBILE UNIT TO SAFELY CHARGE LITHIUM-ION B
SCHUMACHER 13688 12V 2300A JUMP STARTER
DRAPER 23728 12V LITHIUM JUMP STARTER WITH DIGITAL DISPLAY 1200A