SIP 07172 PROFESSIONAL VEHICLE BOOSTER PACK 2513
Booster Pac with Surge Protection
See technical informationReferences
SIP Industrial:7172
Rubix:80256922
Manufacturer :7172

Product details : SIP 07172 PROFESSIONAL VEHICLE BOOSTER PACK 2513
Professional pro booster unit with surge protection, durable and rugged tough casing and heavy duty charge leads/crocodile clips.
Technical specifications
Attributes
| Weight | 11.58 kg |
|---|---|
| Battery capacity | 22 Ah |
| Operating voltage | 12 V |
Show UNSPSC/ECL@SS
£ 462.59 excl. VAT
/ Each
£ 555.11 incl. VAT
- Usually arrives within 14 working days
