Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Extractors
Extractors
Pullers
GEDORE 1.18/02 1.18 FAN PULLER 2-ARM PATTERN 65 X 50MM 1656996
GEDORE 1.18/02 1.18 FAN PULLER 2-ARM PATTERN 65 X 50MM 1656996
Battery terminal puller 2 armed 1.18
References
gedore:
1.18/02
rubix:
80391269
manufacturer :
1656996
ean:
4036976112351
Technical specifications
Depth
10
mm
Extraction force
1
t
See all Specifications
Product details
Technical specifications
Product details : GEDORE 1.18/02 1.18 FAN PULLER 2-ARM PATTERN 65 X 50MM 1656996
Fan puller, 2-arm pattern 65x50 mm Removes bearings swiftly and cleanly Can also be used with sliding hammer no. 1.35/1A
Technical specifications
Attributes
Logistic Weight
230
g
Depth
10
mm
Extraction force
1
t
Length
115
mm
Type
Fan Puller
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
58.99
excl. VAT
/
Each
£
70.79
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
SYKESPIC 15272600 RAM EXTENSION 6INS
ROEBUCK SE/001 SCREW EXTRACTOR NO. 1
FACOM STUD EXTRACTOR 885.EH1
212937 DETACHABLE FIBRE VICE GRIP 4 INCH PAIR
GEDORE 1.31/2 INTERNAL EXTRACTOR SET
GEDORE 2 ARM MANUAL PULLER 1.06/1-E
GEDORE 1.30/6 EXTRACTOR 6MM X 35/45MM
GEDORE INTERNAL EXTRACTOR 1.30/0
GEDORE M24-M33 BLTEXTRACTOR 8551 7
STAHLWILLE INTERNAL PULLER 71160012
ROEBUCK 212940 DETACHABLE FIBRE VICE GRIP 5 INCH PAIR
ROEBUCK 120-3 UNIVERSAL 2-ARM PULLER SPREAD/15-250MM/MAXIMUM REACH 165
STAHLWILLE INTERNAL PULLER 71160010
IRWIN POWER GRIP SCREW EXTRACTOR SET
FAG HYDRAULIC PULLER PULLER-HYD200