GEDORE 1.31/2 INTERNAL EXTRACTOR SET
Internal extractor set 1.31
See technical informationSee documentsReferences
Gedore:1.31/2
Rubix:80068536
Manufacturer :8014880
EAN:4036976105445

Documents
Product details : GEDORE 1.31/2 INTERNAL EXTRACTOR SET
Internal extractor set Sets comprise the most used extractor sizes for the removal of ball bearings, bearing races, bushings, shaft seals, etc. In handy sheet metal case
Technical specifications
Attributes
| Logistic Weight | 9200 g |
|---|---|
| Inner capacity | 70 mm |
| Type | internal extractor set |
Show UNSPSC/ECL@SS
£ 764.99 excl. VAT
/ Each
£ 917.99 incl. VAT
- Delivery usually within ( 22 ) days
