References
Facom:885.EH1
Rubix:1235942
EAN:3148512104858

Documents
Product details : FACOM STUD EXTRACTOR 885.EH1
885 - Drills and extractors for stud extraction
885.F : Drills.
885.EH : Extractors.
885.F : Drills.
885.EH : Extractors.
Technical specifications
Attributes
| Logistic Weight | 14 g |
|---|---|
| Packaged dimensions (D x W x H) | 65x15x15 mm |
| Package weight | 14 g |
| Total length | 100 mm |
| Din standard | din iso 1173-d 6.3 |
| Threading diameter | 6.3 mm |
| Total length (inches) | 3.94 '' |
| Tail diameter | 6.3 mm |
| Drilling diameter | 6.3 mm |
Show UNSPSC/ECL@SS
£ 12.28 excl. VAT
/ Each
£ 14.74 incl. VAT
- Delivery usually within ( 14 ) days
