Quick Release Puller
Number of clamps/claws | 2 |
---|---|
Inner capacity | 140 mm |
Exterior capacity | 90 mm |
Number of clamps/claws | 2 |
---|---|
Inner capacity | 140 mm |
Exterior capacity | 90 mm |
Depth | 100 mm |
Extraction force | 3 t |
Diameter | 17 mm |
Length | 137.5 mm |
Type | Quick Release Puller |
Usually arrives within 14 working days