References
Roebuck:898383
Rubix:369A7439
Manufacturer :898383
EAN:3660338521188

Documents
Product details : ROEBUCK 898383 PACK BATTERY-ADAPTATOR-LOADER
For Roebuck adapter
Pack Battery-Adaptator-Loader
Technical specifications
Attributes
| Capacity | 0.75 Ah |
|---|---|
| Voltage | 3.7 V |
| Model | 898383 |
Show UNSPSC/ECL@SS
- Usually arrives within 14 working days
