References
Bosch:1600Z00038
Rubix:80061740
EAN:3165140730464



Product details : BOSCH 18V 4.0AH LITHIUM-ION COOLPACK BATTERY1600Z00038
Battery Pack GBA 18 V 4.0 Ah; The high-endurance 18 volt XL battery with 4.0 Ah and CoolPack technology; Up to 65% longer runtime (cf. with 3.0 Ah battery); CoolPack technology for up to 100% longer lifetime (cf. battery without CoolPack); Bosch flexible power system – battery suitable for all tools in one voltage class; Extremely robust: fully functional even after a 3-m drop onto concrete; 1 x 4.0 Ah Li-Ion battery
Technical specifications
Attributes
| Capacity | 4 Ah |
|---|---|
| Voltage | 18 V |
| Type | li-ion |
| Model | gba |
| Weight | 0.6 kg |
Show UNSPSC/ECL@SS
£ 98.80 excl. VAT
/ Each
£ 118.56 incl. VAT
- In stock: Next day delivery
