References
Draper:55898
Rubix:382A4351
Manufacturer :55898
EAN:5010559558988

Product details : DRAPER 55898 D20 4.0AH BATTERY
Part of the D20 multi-tool battery system, this Li-ion battery is designed to power tools and equipment in the D20 range. Featuring a quick-release button for easy removal and charge level indicator. Compatible with D20 chargers (available separately).
Technical specifications
Attributes
| Capacity | 4 Ah |
|---|---|
| Voltage | 20 V |
| Type | li-ion |
| Model | d20b4.0ah |
| Weight | 0.66 kg |
Show UNSPSC/ECL@SS
£ 58.33 excl. VAT
/ Each
£ 70.00 incl. VAT
- Delivery usually within ( 7 ) days
