ENERGIZER AA NIMH 2000MAH PK4 EXTREME-AA-PK4
Recharge Extreme AA Battery
See technical informationSee documentsReferences
Energizer:EXTREME-AA-PK4
Rubix:131A5446
Manufacturer :635730

Documents
Product details : ENERGIZER AA NIMH 2000MAH PK4 EXTREME-AA-PK4
Recycled battery innovation comes to Energizer® Extreme recharge batteries
Strengths
- Up to 5 years total usable battery life under typical usage patterns
- Can be charge hundreds of times
- Charge lasts up to 12 months in storage
- Suited for all devices and occasions
- World’s #1 recharge brand based on scan data
- Batteries come precharged
- Can be charge hundreds of times
- Charge lasts up to 12 months in storage
- Suited for all devices and occasions
- World’s #1 recharge brand based on scan data
- Batteries come precharged
Technical specifications
Attributes
| Capacity | 2.3 Ah |
|---|---|
| Voltage | 1.2 V |
| Type | aa |
| Weight | 0.028 kg |
Show UNSPSC/ECL@SS
£ 22.12 excl. VAT
/ Each
£ 26.54 incl. VAT
- In stock: Next day delivery
