MILWAUKEE M12B2 12V 4932430064 RED-LION BATTERY

M12 Battery

See technical informationSee documents

References

Milwaukee:4932430064
Rubix:80060489
Manufacturer :4932430064
EAN:4002395377251
brand logo

Technical specifications

Capacity2 Ah
Voltage12 V
See all Specifications

Documents

Product details : MILWAUKEE M12B2 12V 4932430064 RED-LION BATTERY


12V - 2,0 Ah REDLITHIUM™ battery give more power in small and light package. Now more powerful, longer run-time and more charges! Compatible with all M12™ tools in the range.

Strengths

•Sophisticated electronics: REDLINK™ intelligence|•Overload protection - Prevents user from damaging their cordless power tool investment in abusive situations|•Temperature management system - Keeps battery in ideal temperature range to provide maximum life|•Individual cell monitoring - Ensures optimal charge and discharge for maximum life|•Discharge protection - Prevents cell damage from over-discharge|•Integrated weld frame|•Cell separator|•Impact and vibration protective rubber

Technical specifications


Attributes
Capacity2 Ah
Voltage12 V
Typebattery
Modelm12
Weight0.2 kg
£ 22.30 excl. VAT
/ Each
£ 26.76 incl. VAT
  • In stock: Next day delivery