References
Roebuck:898384
Rubix:369A7440
Manufacturer :898384
EAN:3660338521195

Documents
Product details : ROEBUCK 898384 BATTERY FLOODLIGTH
For Roebuck adapter
Battery Roebuck floodligth
Technical specifications
Attributes
| Capacity | 0.75 Ah |
|---|---|
| Voltage | 3.7 V |
| Model | 898384 |
Show UNSPSC/ECL@SS
- Usually arrives within 14 working days
