DEWALT DCB182-XJ 18V 4AH LITHIUM ION SLIDE ON BATTERY
DEWALT DCB182-XJ 18V 4AH LITHIUM ION SLIDE ON BATTERY
See technical informationReferences
Dewalt:DCB182-XJ
Rubix:2515345
EAN:5035048392782






Product details : DEWALT DCB182-XJ 18V 4AH LITHIUM ION SLIDE ON BATTERY
Lightweight design provides the user with upgraded 4Ah Power without increasing the size or weight over the 18V 3Ah battery pack
Excellent electrical characteristics
No memory effect and virtually no self-discharge for maximum productivity & less downtime
DEWALT XR 4.0Ah Li-Ion Battery Technology offers extended runtime and optimised power to complete applications quickly
LED State of Charge Indicator helps manage pack charging
No memory effect
Compatible with all DEWALT XR Li-Ion 18V Tools
DEWALT 1 year European PT Guarantee
18V 4Ah XR Li-Ion
Strengths
LED State of Charge Indicator
DEWALT XR Li-Ion Battery Technology
Battery design
Battery design
Backwards Compatibility
Low Self Discharge
18V Power for 12V NiCd/NiMH pack weight
Applications
No memory effect
Improved Ergonomics
Compatibility with all 18V DEWALT Tools
Excellent electrical characteristics
Extended Runtime
Helps user identify how much charge is left
Less time wasted charging packs
Technical specifications
Attributes
| Capacity | 4 Ah |
|---|---|
| Voltage | 18 V |
| Type | xr li-ion |
| Model | dcb182-xj |
| Weight | 0.62 kg |
Show UNSPSC/ECL@SS
£ 53.24 excl. VAT
/ Each
£ 63.89 incl. VAT
- In stock: Next day delivery