References
Draper:04877
Rubix:381A6360
Manufacturer :04877
EAN:5059482035784



Product details : DRAPER 04877 BATTERY 12V 4300MAH
Replacement lithium-ion battery for use with the Air-Fed PAPR Auto-Darkening Welding Helmet (Stock No. 02518).
Technical specifications
Attributes
| Capacity | 4.3 Ah |
|---|---|
| Voltage | 12 V |
| Type | lithium, rechargeable |
| Model | 4877 |
| Weight | 0.323 kg |
Show UNSPSC/ECL@SS
£ 116.65 excl. VAT
/ Each
£ 139.98 incl. VAT
- Delivery usually within ( 7 ) days
