References
Bosch:1600A002U5
Rubix:80219083
EAN:3165140791649

Product details : BOSCH 1600A002U5 5.0AH LI-ION BATTERY
Strengths
Up to 25% longer autonomy (compared to a 4.0 Ah battery).
COOLPACK technology for up to 100% longer service life (compared to a battery without COOLPACK).
Flexible Bosch Power System: batteries suitable for all appliances in the same voltage class.
COOLPACK technology for up to 100% longer service life (compared to a battery without COOLPACK).
Flexible Bosch Power System: batteries suitable for all appliances in the same voltage class.
Technical specifications
Attributes
| Capacity | 5 Ah |
|---|---|
| Voltage | 18 V |
| Type | li-ion |
| Model | gba 18v |
| Weight | 1.5 kg |
Show UNSPSC/ECL@SS
£ 170.21 excl. VAT
/ Each
£ 204.25 incl. VAT
- In stock: Next day delivery
