BOSCH 1600Z0003B 36V 2AH BATTERY

GBA 36 V 2.0 Ah H-B

See technical information

References

Bosch:1600Z0003B
Rubix:80233792
EAN:3165140730495
Battery Pack GBA 36 V 2.0 Ah

Technical specifications

Capacity2 Ah
Voltage36 V
See all Specifications

Product details : BOSCH 1600Z0003B 36V 2AH BATTERY


Battery Pack GBA 36 V 2.0 Ah; The high-performance 36 V battery with 2.0 Ah and CoolPack technology; Min. 50% longer runtime (cf. 1.3 Ah battery); CoolPack technology for up to 100% longer lifetime (cf. battery without CoolPack); Bosch flexible power system – battery suitable for all tools in one voltage class; Extremely robust: fully functional even after a 3-m drop onto concrete; 1 x 2.0 Ah Li-Ion battery (1 600 Z00 03B)

Technical specifications


Attributes
Capacity2 Ah
Voltage36 V
Typeli-ion
£ 195.05 excl. VAT
/ Each
£ 234.06 incl. VAT
  • Usually arrives within 14 working days