DEWALT DCB1880-XJ 18V 8AH XR LI-ION BATTERY PACK

DEWALT DCB1880-XJ 18V 8AH XR LI-ION BATTERY PACK

See technical information

References

Dewalt:DCB1880-XJ
Rubix:404A9992
Manufacturer :DCB1880-XJ
EAN:5035048835753
brand logo

Product details : DEWALT DCB1880-XJ 18V 8AH XR LI-ION BATTERY PACK


8.0 Ah XR Battery, built using the latest Li-Ion tabless cells to deliver high-performance results in demanding applications Our most powerful and efficient battery, offering the longest lifespan in its class Inbuilt protection against overheat, overload and deep discharge, increases battery life No memory effect and virtually no self-discharge for maximum productivity and less downtime Includes 3-LED Fuel Guage charge indicator

Technical specifications


Attributes
£ 158.33 excl. VAT
/ Each
£ 190.00 incl. VAT
  • Usually arrives within 14 working days