MAKITA 191J85-8 XGT 40V 2.5AH PSK - BL4025 X 2 DC40RA 240V MAKPAC 1
Makpac
See technical informationSee documentsReferences
Makita:191J85-8
Rubix:274A3753
EAN:0088381561266
Documents
Product details : MAKITA 191J85-8 XGT 40V 2.5AH PSK - BL4025 X 2 DC40RA 240V MAKPAC 1
2 x 2.5 Ah Batteries and DC40RA Fast Charger supplied in a Makpac Case
Designed for use in products in continuous operation
Increased water and drop impact resistance
4 LED battery fuel gauge
Cooling system
BL4025 charges in approximately 28 minutes with DC40RA and DC40RB and 38 minutes with DC40RC
Selectable melody sound for notification of fully charged battery
Compatible with Makita LXT slide type batteries when used with ADP10 interchangeable adapter (not included)
Designed for use in products in continuous operation
Increased water and drop impact resistance
4 LED battery fuel gauge
Cooling system
BL4025 charges in approximately 28 minutes with DC40RA and DC40RB and 38 minutes with DC40RC
Selectable melody sound for notification of fully charged battery
Compatible with Makita LXT slide type batteries when used with ADP10 interchangeable adapter (not included)
Technical specifications
Attributes
| Capacity | 2.5 Ah |
|---|---|
| Voltage | 240 V |
Show UNSPSC/ECL@SS
£ 339.87 excl. VAT
/ Each
£ 407.84 incl. VAT
- Delivery usually within ( 7 ) days

