NORTON 77696007699 20X10X6MM P40 R207 FLAP WHEEL


BDX - Spindle Flap Wheels

References
norton:77696007699
rubix:234A3527
ean:8711479984129
brand logo
brand logo
Technical specifications
Diameter20 mm
Reaming diameter6 mm
Thickness10 mm
See all Specifications

Product details : NORTON 77696007699 20X10X6MM P40 R207 FLAP WHEEL


Designed to deliver a consistent finish with a uniform rate of cut, flap wheels have a continual rate of wear which exposes new abrasive. Their construction also makes them ideal for sanding contours and uneven surfaces.
Flap Wheel - Norton BDX - 20x10mm x6mm SK(C) Gr40

Strengths

A universal product which achieves a good finish on steel and stainless steel. The slotted flaps improve flexibility and ease of use, conforming easily to contours and hard to reach areas. The aluminium oxide grain provides an aggressive cut yet long product life. Good cut rate on low-pressure finishing operations with ability to leave a very good finish.

Applications

Sanding

Technical specifications


Attributes
Diameter20 mm
Reaming diameter6 mm
Thickness10 mm
Grain40
Show UNSPSC/ECL@SS
£ 2.86 excl. VAT
/ Each
£ 3.43 incl. VAT
  • Usually arrives within 14 working days