Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive wheels on rod
Flapwheel on rod
GARRYSON MINIATURE FLAP WHEEL 20 X 10MM 80 GRIT 6MM SHANK GSM2010080
GARRYSON MINIATURE FLAP WHEEL 20 X 10MM 80 GRIT 6MM SHANK GSM2010080
Garryson Miniature Flap Wheels
References
ata garryson:
GSM2010080
rubix:
2577610
Technical specifications
Diameter
20
mm
Thickness
10
mm
See all Specifications
Product details
Technical specifications
Product details : GARRYSON MINIATURE FLAP WHEEL 20 X 10MM 80 GRIT 6MM SHANK GSM2010080
A quick and economical solution for finishing, grinding, cleaning, polishing and sanding of small intricate work-pieces. Suitable for use on metals, wood and other non-metallic surfaces. Works very well on both flat and contoured surfaces.
Technical specifications
Attributes
Diameter
20
mm
Thickness
10
mm
Rod diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.98
excl. VAT
/
Each
£
5.98
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
GARRYSON S4025060 FLAPWHEEL 40 X 25MM 60G
ROEBUCK 886424 FLAP WHEEL 30 X 15 MM 60G
NORTON 63642531863 50X30X6MM P120 R207 FLAP WHEEL
ROEBUCK 886431 FLAP WHEEL 60 X 30 MM 80G
3M 64524 SHAFT MOUNTED FLAP WHEEL 339 80 X 50 X 6MM P120
3M 64484 FLAP WHEEL 339 30MMX15MM P80
NORTON 63642539943 50X30X6MM P40 R207 FLAP WHEEL
ROEBUCK GS6040060 ABRASIVE FLAP WHEEL 60 X 40MM DIAMETER 60 GRADE
PFERD FLS 8050/6 W 44388050 FELT FLAP WHEEL FLS 80 X 50 X 6 MM SOFT
NORTON 66261080270 VORTEX AM UNITIZED WHEEL 50X6X6.35 7AM
PFERD FLS 8050/6 H 44388051 FELT FLAP WHEEL FLS 80 X 50 X 6 MM HARD
3M 64476 FLAP WHEEL 339 30MMX10MM P60
NORTON 66261093448 VORTEX UNITISED WHEEL U2305 75X6MM MED BF+
NORTON 63642571113 NEX 3SF UNITISED WHEEL 75 X 6 X 6MM
NORTON 63642536737 SPINDLE FLAP WHEELS BDX-60X30X6MM SK(C)#40