References
3M:P64483
Rubix:2021662
Manufacturer :7000074905

Product details : 3M 64483 FLAP WHEEL 339 30MMX15MM P60
Use 3M™ Flap Wheel 339 for an excellent cut and polish. Our flap wheels feature flaps of flexible X-weight aluminium oxide cloth abrasive, resin mounted on a spindle.
3M™ Flap Wheel 339 features flaps of flexible X-weight, aluminium oxide cloth abrasive. Our flap wheels are resin mounted on a spindle.
Strengths
Fast cutting aluminium oxide abrasive;Flexible X-weight backing;Spindle mounted;Excellent cut and polish capabilities
Applications
Use for cutting and polishing applications
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 75x70x115 mm |
|---|---|
| Package weight | 226 g |
| Diameter | 30 mm |
| Thickness | 15 mm |
| Grain | 60 |
| 15 mm |
Show UNSPSC/ECL@SS
£ 2.34 excl. VAT
/ Each
£ 2.81 incl. VAT
- In stock: Next day delivery