References
Bahco:BE-7806
Rubix:010921
EAN:7314151838928

Documents
Product details : BAHCO BE-7806 NUT DRIVER ERGO
Socket screwdrivers, developed according to the scientific RGO process. Handle: Three component handle for maximum user comfort and power transmission. Indelible colour code on both ends of the handle for easy selection of the right screwdriver. Shaft: With deep bore for protruding bolts. High-alloy quality steel. Chromed and completely hardened.
Technical specifications
Attributes
| Logistic Weight | 100 g |
|---|---|
| Imprint | hex / allen |
| Imprint size | 6 mm |
| Blade length | 125 mm |
| Length | 247 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 13.87 excl. VAT
/ Each
£ 16.64 incl. VAT
- Usually arrives within 14 working days
