References
Draper:04775
Rubix:381A6345
Manufacturer :04775
EAN:5059482032899




Technical specifications
| Imprint | multiple imprint |
|---|---|
| Imprint size | assorted set: plain slot 1 / 1.3 / 1.5 / 2mm; ph no.000/no.00/no.0/no.1; tx-star t6/t7; pz no.1/no.2; 25mm bits + 28mm precision bits |
| Blade length | 28 mm |
Product details : DRAPER 04775 23PC SCREWDRIVER BIT SET - CAN
This special edition stubby ratchet screwdriver set includes a range of standard and precision screwdriver bits and 6-point sockets ideal for use around the home or workshop. The stubby screwdriver has a forward and reverse ratchet with locking action and 1/4" magnetic bit holder. There is a soft grip handle for user comfort. The screwdriver bits are manufactured from chrome vanadium steel and are arranged inside a sturdy plastic storage holder. All supplied inside a special edition beer can making it an ideal gift set.
Technical specifications
Attributes
| Imprint | multiple imprint |
|---|---|
| Imprint size | assorted set: plain slot 1 / 1.3 / 1.5 / 2mm; ph no.000/no.00/no.0/no.1; tx-star t6/t7; pz no.1/no.2; 25mm bits + 28mm precision bits |
| Blade length | 28 mm |
| Length | 115 mm |
| Finishing | steel |
Show UNSPSC/ECL@SS
£ 264.00 excl. VAT
/ 12 pieces
£ 316.80 incl. VAT
- Delivery usually within ( 7 ) days