WERA 138070 352 SCREWDRIVER BALLHEAD HEX 2.5/100 K'FORM+
Hex Ballend Screwdrivers
See technical informationSee documentsReferences
Wera:05138070001
Rubix:2527231
EAN:4013288003768

Technical specifications
| Imprint | hex / allen |
|---|---|
| Imprint size | 2,5 mm |
| Blade length | 100 mm |
Documents
Product details : WERA 138070 352 SCREWDRIVER BALLHEAD HEX 2.5/100 K'FORM+
Seriously high quality screwdrivers for working faster & easier. Special steel blades dramatically extend service life.
Strengths
Hexagonal ballpoint screwdriver
Multi-component kraftform handle for fast and ergonomic screwdriving
Take it easy tool finder:colour coding according to profile and size
Hexagonal blade and ballpoint for scure working even in difficult installation situations
The wera black point tip offers an exact fit and optimum corrosion protection
Multi-component kraftform handle for fast and ergonomic screwdriving
Take it easy tool finder:colour coding according to profile and size
Hexagonal blade and ballpoint for scure working even in difficult installation situations
The wera black point tip offers an exact fit and optimum corrosion protection
Technical specifications
Attributes
| Imprint | hex / allen |
|---|---|
| Imprint size | 2,5 mm |
| Blade length | 100 mm |
| Length | 181 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 4.31 excl. VAT
/ Each
£ 5.17 incl. VAT
- In stock: Next day delivery