References
Facom:ATWHH5X100
Rubix:210A6922
EAN:3662424097317

Product details : FACOM ATWHH5X100 PRO-TWIST SCREWDRIVER HE X 5 X 100 MM
Ergonomic PROTWIST® bimaterial handle for comfortable, powerful screwing.
Technical specifications
Attributes
| Imprint | hex / allen |
|---|---|
| Imprint size | 5 |
| Blade length | 100 mm |
| Length | 209 mm |
Show UNSPSC/ECL@SS
£ 5.48 excl. VAT
/ Each
£ 6.58 incl. VAT
- Delivery usually within ( 14 ) days
