References
Timken:H205
Rubix:104A8916
EAN:0087796214439


Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Male thread | m25x1.5 female thread |
| Width | 26 mm |
Product details : TIMKEN H205 ADAPTER SLEEVE
Timken offers a wide range of auxiliary parts for use in the mounting of bearing products. Locknuts, lockwashers and shims may be used to help ensure the proper backing and setting of bearings in the application.
Strengths
Safe and effective tapered bore bearing assembly; Includes mounting sleeve, locknut and lockwasher or lockplate; Other dimensions may be available, consult your Timken sales representative.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60x60x26 mm |
|---|---|
| Logistic Weight | 450 g |
| Packaged dimensions (D x W x H) | 60x60x26 mm |
| Package weight | 450 g |
| Inner diameter | 20 mm |
| Male thread | m25x1.5 female thread |
| Width | 26 mm |
| Outer diameter | 38 mm |
| Series | h |
| Weight | 0.07 kg |
Show UNSPSC/ECL@SS
£ 11.16 excl. VAT
/ Each
£ 13.39 incl. VAT
- Delivery usually within ( 7 ) days