References
PTN:H3126
Rubix:218A1482
Manufacturer :857577
EAN:3660338128301




Documents
Product details : PTN 857577 ADAPTER SLEEVE H3126
The assembly includes one cylinder, one MB washer and one KM nut, designed to tighten the shaft inside the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.
Technical specifications
Attributes
| Inner diameter | 115 mm |
|---|---|
| Male thread | m45×1,5 |
| Width | 92 mm |
| Outer diameter | 165 mm |
| Series | h3100 |
| Material | steel |
| Weight | 3.45 kg |
Show UNSPSC/ECL@SS
£ 92.94 excl. VAT
/ Each
£ 111.53 incl. VAT
- Usually arrives within 14 working days
