Tapered Adaptor Sleeve H Series
Inner diameter | 55 mm |
---|---|
Male thread | M60x2 |
Width | 47 mm |
Logistics dimensions (L x W x H) | 63x86x86 mm |
---|---|
Logistic Weight | 365,9 g |
Inner diameter | 55 mm |
Male thread | M60x2 |
Width | 47 mm |
Outer diameter | 86 mm |
Usually arrives within 14 working days