References
Timken:H305
Rubix:395A9036
EAN:0087796246645



Documents
Product details : TIMKEN H305 ADAPTER SLEEVE
Timken offers a wide range of auxiliary parts for use in the mounting of bearing products. Locknuts, lockwashers and shims may be used to help ensure the proper backing and setting of bearings in the application.
Strengths
Safe and effective tapered bore bearing assembly; Includes mounting sleeve, locknut and lockwasher or lockplate; Other dimensions may be available, consult your Timken sales representative.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 59x59x33 mm |
|---|---|
| Logistic Weight | 80 g |
| Packaged dimensions (D x W x H) | 59x59x33 mm |
| Package weight | 80 g |
| Inner diameter | 20 mm |
| Male thread | yes |
| Width | 29 mm |
| Outer diameter | 38 mm |
| Series | h |
Show UNSPSC/ECL@SS
£ 8.47 excl. VAT
/ Each
£ 10.16 incl. VAT
- Delivery usually within ( 7 ) days
