References
Timken:H217
Rubix:104A9062
EAN:0087796246591

Product details : TIMKEN H217 ADAPTER SLEEVE
Timken offers a wide range of auxiliary parts for use in the mounting of bearing products. Locknuts, lockwashers and shims may be used to help ensure the proper backing and setting of bearings in the application.
Strengths
Safe and effective tapered bore bearing assembly; Includes mounting sleeve, locknut and lockwasher or lockplate; Other dimensions may be available, consult your Timken sales representative.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 124x124x62 mm |
|---|---|
| Logistic Weight | 940 g |
| Packaged dimensions (D x W x H) | 124x124x62 mm |
| Package weight | 940 g |
| Inner diameter | 75 mm |
| Male thread | m85x2 |
| Width | 50 mm |
| Outer diameter | 110 mm |
| Series | h |
| Weight | 0.95 kg |
Show UNSPSC/ECL@SS
£ 51.41 excl. VAT
/ Each
£ 61.69 incl. VAT
- Delivery usually within ( 7 ) days
