Clamping bushing H 2311
Inner diameter | 55 mm |
---|---|
Male thread | m55x2 |
Width | 59 mm |
Logistics dimensions (L x W x H) | 85x85x60 mm |
---|---|
Logistic Weight | 434 g |
Inner diameter | 55 mm |
Male thread | m55x2 |
Width | 59 mm |
Series | h2300 |
Outer diameter | 75 mm |
Weight | 0.42 kg |
Usually arrives within 14 working days