References
Timken:H306
Rubix:104A5180
EAN:0087796212015



Product details : TIMKEN H306 ADAPTER SLEEVE
Timken offers a wide range of auxiliary parts for use in the mounting of bearing products. Locknuts, lockwashers and shims may be used to help ensure the proper backing and setting of bearings in the application.
Strengths
Safe and effective tapered bore bearing assembly; Includes mounting sleeve, locknut and lockwasher or lockplate; Other dimensions may be available, consult your Timken sales representative.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 59x59x33 mm |
|---|---|
| Logistic Weight | 100 g |
| Packaged dimensions (D x W x H) | 59x59x33 mm |
| Package weight | 100 g |
| Inner diameter | 25 mm |
| Male thread | m30x1.5 |
| Width | 31 mm |
| Outer diameter | 45 mm |
| Series | h (tuleja zaciskowa metryczna) |
| Weight | 0.24 kg |
Show UNSPSC/ECL@SS
£ 11.53 excl. VAT
/ Each
£ 13.84 incl. VAT
- Delivery usually within ( 7 ) days
