References
PTN:H2340
Rubix:218A1465
Manufacturer :857560
EAN:3660338128134




Documents
Product details : PTN 857560 ADAPTER SLEEVE H2340
The assembly includes one cylinder, one MB washer and one KM nut, designed to tighten the shaft inside the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.
Technical specifications
Attributes
| Inner diameter | 180 mm |
|---|---|
| Male thread | m200×3 |
| Width | 176 mm |
| Outer diameter | 250 mm |
| Series | h2300 |
| Material | steel |
| Weight | 13.5 kg |
Show UNSPSC/ECL@SS
£ 303.89 excl. VAT
/ Each
£ 364.67 incl. VAT
- Usually arrives within 14 working days
